MORSE CUTTING TOOLS 92899 | AN9QBH

MORSE CUTTING TOOLS 92899 Cutting End Mill, 29/64 x 1/2 x 1 x 3 Inch Size, 2 Flute, Single End

Item: AN9QBH Model: 92899
Limited Availability
€135.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingCenter Cutting , Yes
Cutting DirectionRight Hand
Cutting Length1"
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Mill MaterialCarbide
Milling Dia.29/64"
Number Of Flutes2
Overall Length3"
Series5944C Series
Shank Dia.1/2"
Single Or Double EndSingle
Spiral DirectionRight Hand Spiral
Spiral TypeRight Hand
Straight Or Spiral FluteSpiral

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthFinishCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 58036 | AK8UDN 58036--------€197.33
RFQ
MORSE CUTTING TOOLS 58040 | AK8UDP 58040--------€203.84
RFQ
MORSE CUTTING TOOLS 58044 | AK8UDQ 58044--------€315.65
RFQ
MORSE CUTTING TOOLS 58048 | AK8UDR 58048--------€311.93
RFQ
MORSE CUTTING TOOLS 58056 | AK8UDT 58056--------€473.91
RFQ
MORSE CUTTING TOOLS 58064 | AK8UDU 580641"1"4"Bright1 1/2"2Carbide30°€517.02
RFQ
MORSE CUTTING TOOLS 90083 | AM6FZG 9008311/64"3/16"2"Altin5/8"2Carbide30°€39.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 92899 Cutting End Mill, 29/64 x 1/2 x 1 x 3 Inch Size, 2 Flute, Single End
€135.51 /unit