MORSE CUTTING TOOLS 92762 | AN3NGA

MORSE CUTTING TOOLS 92762 Round Carbide Drill, ‎8 Mm Dia., 8 Mm Shank, 1-5/8 Inch Flute Length

Item: AN3NGA Model: 92762
Limited Availability
€122.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishAltin
Flute Length1 5/8"
MaterialCarbide
Overall Length2 13/16"
Point Angle140°
Series5376T Series

Product Variants

ProductModelFinishFlute LengthOverall LengthMaterialCutting DirectionNumber Of FlutesPrice
MORSE CUTTING TOOLS 50759 | AM9FNL 50759Bright15/16"1 15/16"Carbide-2€30.77
RFQ
MORSE CUTTING TOOLS 92661 | AN3NEA 92661Altin1/2"1 1/2"Carbide--€36.87
RFQ
MORSE CUTTING TOOLS 92666 | AN3NEB 92666Altin1/2"1 1/2"Carbide--€36.71
RFQ
MORSE CUTTING TOOLS 92668 | AN3NEC 92668Altin5/8"1 5/8"Carbide--€34.85
RFQ
MORSE CUTTING TOOLS 92660 | AN3NED 92660Altin1/2"1 1/2"Carbide--€39.90
RFQ
MORSE CUTTING TOOLS 92745 | AN3NEE 92745Altin1 3/8"2 1/2"Carbide--€83.54
RFQ
MORSE CUTTING TOOLS 92780 | AN3NEF 92780Altin1 7/8"3 1/4"Carbide--€198.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 92762 Round Carbide Drill, ‎8 Mm Dia., 8 Mm Shank, 1-5/8 Inch Flute Length
€122.11 /unit