MORSE CUTTING TOOLS 92690 | AN3NFZ

MORSE CUTTING TOOLS 92690 Round Carbide Drill, ‎7/64 Inch Dia., 7/64 Inch Shank, 13/16 Inch Flute Length

Item: AN3NFZ Model: 92690
Limited Availability
€36.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishAltin
Flute Length13/16"
MaterialCarbide
Overall Length1 13/16"
Point Angle140°
Series5376T Series
Size7/64"

Product Variants

ProductModelFinishFlute LengthOverall LengthMaterialCutting DirectionNumber Of FlutesPrice
MORSE CUTTING TOOLS 50759 | AM9FNL 50759Bright15/16"1 15/16"Carbide-2€30.77
RFQ
MORSE CUTTING TOOLS 92661 | AN3NEA 92661Altin1/2"1 1/2"Carbide--€36.87
RFQ
MORSE CUTTING TOOLS 92666 | AN3NEB 92666Altin1/2"1 1/2"Carbide--€36.71
RFQ
MORSE CUTTING TOOLS 92668 | AN3NEC 92668Altin5/8"1 5/8"Carbide--€34.85
RFQ
MORSE CUTTING TOOLS 92660 | AN3NED 92660Altin1/2"1 1/2"Carbide--€39.90
RFQ
MORSE CUTTING TOOLS 92745 | AN3NEE 92745Altin1 3/8"2 1/2"Carbide--€83.54
RFQ
MORSE CUTTING TOOLS 92780 | AN3NEF 92780Altin1 7/8"3 1/4"Carbide--€198.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 92690 Round Carbide Drill, ‎7/64 Inch Dia., 7/64 Inch Shank, 13/16 Inch Flute Length
€36.87 /unit