MORSE CUTTING TOOLS 92545 | AN9PZW

MORSE CUTTING TOOLS 92545 Cutting End Mill, 3/4 x 3/4 x 4 x 7 Inch Size, 2 Flute, Single End

Item: AN9PZW Model: 92545
Limited Availability
€753.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length4"
End TypeSingle End
Extended ReachNone
FinishAltin
Flute TypeSpiral Flute
Helix Angle30°
Length TypeExtra Long
MaterialCarbide
Milling Dia.3/4"
Number Of Flutes2
Overall Length7"
Series5950T Series
Shank Dia.3/4"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Overall LengthShank Dia.FinishCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 58408 | AK8UJF 584081/8"3"1/8"Bright1"2Carbide30°€31.38
RFQ
MORSE CUTTING TOOLS 58412 | AK8UJG 584123/16"3"3/16"Bright1 1/8"2Carbide30°€35.62
RFQ
MORSE CUTTING TOOLS 58416 | AK8UJH 584161/4"4"1/4"Bright1 1/4"2Carbide30°€45.62
RFQ
MORSE CUTTING TOOLS 58420 | AK8UJK 584205/16"4"5/16"Bright1 5/8"2Carbide30°€60.53
RFQ
MORSE CUTTING TOOLS 58424 | AK8UJL 584243/8"4"3/8"Bright1 3/4"2Carbide30°€84.59
RFQ
MORSE CUTTING TOOLS 58428 | AK8UJM 584287/16"6"7/16"Bright3"2Carbide30°€162.97
RFQ
MORSE CUTTING TOOLS 58432 | AK8UJN 584321/2"6"1/2"Bright3"2Carbide30°€198.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 92545 Cutting End Mill, 3/4 x 3/4 x 4 x 7 Inch Size, 2 Flute, Single End
€753.49 /unit