MORSE CUTTING TOOLS 92223 | AN3MPK

MORSE CUTTING TOOLS 92223 Round Carbide Drill, ‎31/64 Inch Dia., 31/64 Inch Shank, 3 Inch Flute Length

Item: AN3MPK Model: 92223
Limited Availability
€257.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishAltin
Flute Length3"
MaterialCarbide
Overall Length4 3/4"
Point Angle118°
Series5374T Series
Size31/64"

Product Variants

ProductModelFlute LengthOverall LengthFinishShank Dia.MaterialCutting DirectionPrice
MORSE CUTTING TOOLS 51028 | AK8PJR 51028------€23.68
RFQ
MORSE CUTTING TOOLS 51029 | AK8PJU 51029------€23.68
RFQ
MORSE CUTTING TOOLS 51030 | AK8PJV 51030------€23.68
RFQ
MORSE CUTTING TOOLS 51031 | AK8PJW 51031------€24.04
RFQ
MORSE CUTTING TOOLS 51032 | AK8PJX 51032------€23.68
RFQ
MORSE CUTTING TOOLS 51033 | AK8PJZ 51033------€23.68
RFQ
MORSE CUTTING TOOLS 51034 | AK8PKA 51034------€23.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 92223 Round Carbide Drill, ‎31/64 Inch Dia., 31/64 Inch Shank, 3 Inch Flute Length
€257.88 /unit