MORSE CUTTING TOOLS 92115 | AN3MNX

MORSE CUTTING TOOLS 92115 Round Carbide Drill, 2.5 Mm Dia., 2.5 Mm Shank, 25 Mm Flute Length

Item: AN3MNX Model: 92115
Limited Availability
€38.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishAltin
Flute Length25 mm
MaterialCarbide
Overall Length51 mm
Point Angle118°
Series5374T Series
Size2.5 mm

Product Variants

ProductModelFlute LengthOverall LengthFinishShank Dia.MaterialCutting DirectionPrice
MORSE CUTTING TOOLS 51028 | AK8PJR 51028------€23.68
RFQ
MORSE CUTTING TOOLS 51029 | AK8PJU 51029------€23.68
RFQ
MORSE CUTTING TOOLS 51030 | AK8PJV 51030------€23.68
RFQ
MORSE CUTTING TOOLS 51031 | AK8PJW 51031------€24.04
RFQ
MORSE CUTTING TOOLS 51032 | AK8PJX 51032------€23.68
RFQ
MORSE CUTTING TOOLS 51033 | AK8PJZ 51033------€23.68
RFQ
MORSE CUTTING TOOLS 51034 | AK8PKA 51034------€23.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 92115 Round Carbide Drill, 2.5 Mm Dia., 2.5 Mm Shank, 25 Mm Flute Length
€38.04 /unit