MORSE CUTTING TOOLS 91434 | AM6PYG

MORSE CUTTING TOOLS 91434 Jobber, #9 Length, High Speed Steel, Tin

Item: AM6PYG Model: 91434
Limited Availability
€11.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Flute Length2 7/16"
MaterialHigh Speed Steel
Overall Length3 5/8"
Point Angle118°
Series1330G Series
Size#9

Product Variants

ProductModelFlute LengthOverall LengthShank Dia.MaterialCutting DirectionPrice
MORSE CUTTING TOOLS 91437 | AM6GGD 914372 7/16"3 5/8"13/64"High Speed SteelRight Hand€11.46
RFQ
MORSE CUTTING TOOLS 91454 | AM6GGE 914542 7/8"4 1/8"17/64"High Speed SteelRight Hand€18.41
RFQ
MORSE CUTTING TOOLS 91462 | AM6GGF 914623 1/16"4 3/8"-High Speed Steel-€19.90
RFQ
MORSE CUTTING TOOLS 91467 | AM6GGG 914673 5/16"4 5/8"21/64"High Speed SteelRight Hand€26.12
RFQ
MORSE CUTTING TOOLS 91470 | AM6GGH 914703 7/16"4 3/4"-High Speed Steel-€28.63
RFQ
MORSE CUTTING TOOLS 91473 | AM6GGJ 914733 1/2"4 7/8"-High Speed Steel-€29.15
RFQ
MORSE CUTTING TOOLS 91478 | AM6GGK 914783 3/4"5 1/8"25/64"High Speed SteelRight Hand€36.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 91434 Jobber, #9 Length, High Speed Steel, Tin
€11.82 /unit