MORSE CUTTING TOOLS 91288 | AM6GFQ

MORSE CUTTING TOOLS 91288 Ballnose End Mill, 5 Mm Dia., 5 Mm Shank, 16 Mm Depth

Item: AM6GFQ Model: 91288
Limited Availability
€61.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingBall Center Cutting
Cutting DirectionRight Hand
Cutting Length16 mm
End TypeSingle End
Extended ReachNone
FinishAltin
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Milling Dia.5 mm
Number Of Flutes4
Overall Length51 mm
Series5965T Series
Shank Dia.5 mm
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.FinishOverall LengthCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 59440 | AK8UQQ 594401 mm3 mmBright39 mm3 mm4Carbide30°€31.88
RFQ
MORSE CUTTING TOOLS 59441 | AK8UQR 594411.5 mm3 mmBright39 mm5 mm4Carbide30°€26.91
RFQ
MORSE CUTTING TOOLS 59442 | AK8UQT 594422 mm3 mmBright39 mm7 mm4Carbide30°€26.91
RFQ
MORSE CUTTING TOOLS 59443 | AK8UQU 594432.5 mm3 mmBright39 mm7 mm4Carbide30°€26.91
RFQ
MORSE CUTTING TOOLS 59444 | AK8UQV 594443 mm3 mmBright39 mm9 mm4Carbide30°€25.94
RFQ
MORSE CUTTING TOOLS 59445 | AK8UQW 594453.5 mm4 mmBright51 mm12 mm4Carbide30°€48.29
RFQ
MORSE CUTTING TOOLS 59446 | AK8UQX 594464 mm4 mmBright51 mm14 mm4Carbide30°€42.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 91288 Ballnose End Mill, 5 Mm Dia., 5 Mm Shank, 16 Mm Depth
€61.02 /unit