MORSE CUTTING TOOLS 91227 | AM6GEX

MORSE CUTTING TOOLS 91227 Ballnose End Mill, 5/8 Inch Dia., 5/8 Inch Shank, 3 Inch Depth

Item: AM6GEX Model: 91227
Limited Availability
€478.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingBall Center Cutting
Cutting DirectionRight Hand
Cutting Length3"
End TypeSingle End
Extended ReachNone
FinishAltin
Flute TypeSpiral Flute
Helix Angle30°
Length TypeExtra Long
MaterialCarbide
Milling Dia.5/8"
Number Of Flutes4
Overall Length6"
Series5953T Series
Shank Dia.5/8"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesMaterialFinishHelix AnglePrice
MORSE CUTTING TOOLS 91221 | AM6CJT 912213/16"3/16"3"1 1/8"4CarbideAltin30°€64.05
RFQ
MORSE CUTTING TOOLS 91223 | AM6CJU 912235/16"5/16"4"1 5/8"4CarbideAltin30°€117.93
RFQ
MORSE CUTTING TOOLS 91225 | AM6CJV 912257/16"7/16"6"3"4CarbideAltin30°€303.67
RFQ
MORSE CUTTING TOOLS 91220 | AM6GET 912201/8"1/8"3"1"4CarbideAltin30°€54.01
RFQ
MORSE CUTTING TOOLS 91222 | AM6GEU 912221/4"1/4"4"1 1/2"4CarbideAltin30°€80.67
RFQ
MORSE CUTTING TOOLS 91226 | AM6GEW 912261/2"1/2"6"3"4CarbideAltin30°€323.95
RFQ
MORSE CUTTING TOOLS 91228 | AM6GEY 912283/4"3/4"6"3"4CarbideAltin30°€669.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 91227 Ballnose End Mill, 5/8 Inch Dia., 5/8 Inch Shank, 3 Inch Depth
€478.49 /unit