MORSE CUTTING TOOLS 91047 | AN9PZG

MORSE CUTTING TOOLS 91047 Cutting End Mill, 9/64 Inch Dia., 3/16 Inch Shank

Item: AN9PZG Model: 91047
Limited Availability
€44.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length9/32"
End TypeSingle End
Extended ReachNone
FinishAltin
Flute TypeSpiral Flute
Helix Angle30°
Length TypeStub
MaterialCarbide
Milling Dia.9/64"
Number Of Flutes4
Overall Length2"
Series5975T Series
Shank Dia.3/16"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.FinishOverall LengthCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 57043 | AN2XGG 570435/32"3/16"Bright2"5/16"4Carbide30°€34.89
RFQ
MORSE CUTTING TOOLS 92827 | AN3QVY 928273/4"3/4"Altin3"1"4Carbide30°€364.38
RFQ
MORSE CUTTING TOOLS 92823 | AN3QVZ 928233/8"3/8"Altin2"5/8"4Carbide30°€89.36
RFQ
MORSE CUTTING TOOLS 92826 | AN3QWA 928265/8"5/8"Altin3"3/4"4Carbide30°€237.68
RFQ
MORSE CUTTING TOOLS 57040 | AN3QWB 570401/16"1/8"Bright1 1/2"1/8"4Carbide30°€22.18
RFQ
MORSE CUTTING TOOLS 57050 | AN3QWC 570501/2"1/2"Bright2 1/2"5/8"4Carbide30°€116.25
RFQ
MORSE CUTTING TOOLS 57087 | AN3QWD 570871/32"1/8"Bright1 1/2"1/16"4Carbide30°€26.04
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 91047 Cutting End Mill, 9/64 Inch Dia., 3/16 Inch Shank
€44.31 /unit