MORSE CUTTING TOOLS 90934 | AM6MJT

MORSE CUTTING TOOLS 90934 Cutting End Mill, 11 Mm Dia., 11 Mm Shank

Item: AM6MJT Model: 90934
Limited Availability
€195.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingCenter Cutting , Yes
Cutting DirectionRight Hand
Cutting Length25 mm
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Mill MaterialCarbide
Milling Dia.11 mm
Number Of Flutes4
Overall Length70 mm
Series5961C Series
Shank Dia.11 mm
Single Or Double EndSingle
Spiral DirectionRight Hand Spiral
Spiral TypeRight Hand
Straight Or Spiral FluteSpiral

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthFinishCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 59310 | AK8UNP 593101 mm3 mm39 mmBright3 mm4Carbide30°€32.81
RFQ
MORSE CUTTING TOOLS 59311 | AK8UNQ 593111.5 mm3 mm39 mmBright5 mm4Carbide30°€27.92
RFQ
MORSE CUTTING TOOLS 59312 | AK8UNR 593122 mm3 mm39 mmBright7 mm4Carbide30°€27.92
RFQ
MORSE CUTTING TOOLS 59313 | AK8UNT 593132.5 mm3 mm39 mmBright7 mm4Carbide30°€27.92
RFQ
MORSE CUTTING TOOLS 59314 | AK8UNU 593143 mm3 mm39 mmBright9 mm4Carbide30°€26.10
RFQ
MORSE CUTTING TOOLS 59315 | AK8UNV 593153.5 mm4 mm51 mmBright12 mm4Carbide30°€53.72
RFQ
MORSE CUTTING TOOLS 59316 | AK8UNW 593164 mm4 mm51 mmBright14 mm4Carbide30°€41.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90934 Cutting End Mill, 11 Mm Dia., 11 Mm Shank
€195.15 /unit