MORSE CUTTING TOOLS 90846 | AM6KBF

MORSE CUTTING TOOLS 90846 Cutting End Mill, 1/2 x 1/2 x 2 x 4 Inch Size, 4 Flute, Single End

Item: AM6KBF Model: 90846
Limited Availability
€210.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length2"
End TypeSingle End
Extended ReachNone
FinishAltin
Flute TypeSpiral Flute
Helix Angle30°
Length TypeLong
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes4
Overall Length4"
Series5955T Series
Shank Dia.1/2"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Helix AngleOverall LengthCutting DirectionFinishCutting LengthNumber Of FlutesPrice
MORSE CUTTING TOOLS 58138 | AK8UEP 581381/8"1/8"30°2 1/4"Right HandBright3/4"4€28.53
RFQ
MORSE CUTTING TOOLS 58139 | AK8UEQ 581393/16"3/16"30°2 1/2"Right HandBright3/4"4€34.95
RFQ
MORSE CUTTING TOOLS 58141 | AK8UET 581411/4"1/4"30°3"Right HandBright1 1/8"4€41.60
RFQ
MORSE CUTTING TOOLS 58150 | AK8UEW 581505/16"5/16"30°3"Right HandBright1 1/8"4€56.55
RFQ
MORSE CUTTING TOOLS 58154 | AK8UEX 581543/8"3/8"30°3"Right HandBright1 1/8"4€64.69
RFQ
MORSE CUTTING TOOLS 58158 | AK8UEZ 581587/16"7/16"30°4"Right HandBright2"4€115.30
RFQ
MORSE CUTTING TOOLS 58170 | AK8UFC 581705/8"5/8"30°5"Right HandBright2 1/4"4€231.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90846 Cutting End Mill, 1/2 x 1/2 x 2 x 4 Inch Size, 4 Flute, Single End
€210.79 /unit