MORSE CUTTING TOOLS 90830 | AM6MHV

MORSE CUTTING TOOLS 90830 Cutting End Mill, 1/8 x 1/8 x 3/4 x 2 1/4 Inch Size, 4 Flute, Single End

Item: AM6MHV Model: 90830
Limited Availability
€42.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingCenter Cutting , Yes
Cutting DirectionRight Hand
Cutting Length3/4"
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeLong
MaterialCarbide
Mill MaterialCarbide
Milling Dia.1/8"
Number Of Flutes4
Overall Length2 1/4"
Series5955C Series
Shank Dia.1/8"
Single Or Double EndSingle
Spiral DirectionRight Hand Spiral
Spiral TypeRight Hand
Straight Or Spiral FluteSpiral

Product Variants

ProductModelMilling Dia.Shank Dia.Helix AngleOverall LengthCutting DirectionFinishCutting LengthNumber Of FlutesPrice
MORSE CUTTING TOOLS 58138 | AK8UEP 581381/8"1/8"30°2 1/4"Right HandBright3/4"4€28.53
RFQ
MORSE CUTTING TOOLS 58139 | AK8UEQ 581393/16"3/16"30°2 1/2"Right HandBright3/4"4€34.95
RFQ
MORSE CUTTING TOOLS 58141 | AK8UET 581411/4"1/4"30°3"Right HandBright1 1/8"4€41.60
RFQ
MORSE CUTTING TOOLS 58150 | AK8UEW 581505/16"5/16"30°3"Right HandBright1 1/8"4€56.55
RFQ
MORSE CUTTING TOOLS 58154 | AK8UEX 581543/8"3/8"30°3"Right HandBright1 1/8"4€64.69
RFQ
MORSE CUTTING TOOLS 58158 | AK8UEZ 581587/16"7/16"30°4"Right HandBright2"4€115.30
RFQ
MORSE CUTTING TOOLS 58170 | AK8UFC 581705/8"5/8"30°5"Right HandBright2 1/4"4€231.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90830 Cutting End Mill, 1/8 x 1/8 x 3/4 x 2 1/4 Inch Size, 4 Flute, Single End
€42.63 /unit