MORSE CUTTING TOOLS 90798 | AN9PVM

MORSE CUTTING TOOLS 90798 Cutting End Mill, ‎33/64 Inch Dia., 9/16 Inch Shank

Item: AN9PVM Model: 90798
Limited Availability
€246.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingCenter Cutting , Yes
Cutting DirectionRight Hand
Cutting Length1 1/4"
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Mill MaterialCarbide
Milling Dia.33/64"
Number Of Flutes4
Overall Length3 1/2"
Series5943C Series
Shank Dia.9/16"
Single Or Double EndSingle
Spiral DirectionRight Hand Spiral
Spiral TypeRight Hand
Straight Or Spiral FluteSpiral

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthFinishCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 57908 | AK8UDC 57908--------€22.14
RFQ
MORSE CUTTING TOOLS 57912 | AK8UDD 57912--------€30.45
RFQ
MORSE CUTTING TOOLS 57916 | AK8UDE 57916--------€40.45
RFQ
MORSE CUTTING TOOLS 57920 | AK8UDF 57920--------€50.21
RFQ
MORSE CUTTING TOOLS 57924 | AK8UDG 57924--------€61.38
RFQ
MORSE CUTTING TOOLS 57928 | AK8UDH 57928--------€95.40
RFQ
MORSE CUTTING TOOLS 57940 | AK8UDK 57940--------€203.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90798 Cutting End Mill, ‎33/64 Inch Dia., 9/16 Inch Shank
€246.02 /unit