MORSE CUTTING TOOLS 90753 | AM6MHE

MORSE CUTTING TOOLS 90753 Cutting End Mill, 9/32 x 5/16 x 3/4 x 2 1/2 Inch Size, 4 Flute, Single End

Item: AM6MHE Model: 90753
Limited Availability
€72.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingCenter Cutting , Yes
Cutting DirectionRight Hand
Cutting Length3/4"
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Mill MaterialCarbide
Milling Dia.9/32"
Number Of Flutes4
Overall Length2 1/2"
Series5943C Series
Shank Dia.5/16"
Single Or Double EndSingle
Spiral DirectionRight Hand Spiral
Spiral TypeRight Hand
Straight Or Spiral FluteSpiral

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthFinishCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 57908 | AK8UDC 57908--------€22.14
RFQ
MORSE CUTTING TOOLS 57912 | AK8UDD 57912--------€30.45
RFQ
MORSE CUTTING TOOLS 57916 | AK8UDE 57916--------€40.45
RFQ
MORSE CUTTING TOOLS 57920 | AK8UDF 57920--------€50.21
RFQ
MORSE CUTTING TOOLS 57924 | AK8UDG 57924--------€61.38
RFQ
MORSE CUTTING TOOLS 57928 | AK8UDH 57928--------€95.40
RFQ
MORSE CUTTING TOOLS 57940 | AK8UDK 57940--------€203.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90753 Cutting End Mill, 9/32 x 5/16 x 3/4 x 2 1/2 Inch Size, 4 Flute, Single End
€72.47 /unit