MORSE CUTTING TOOLS 90617 | AM6MGP

MORSE CUTTING TOOLS 90617 Ballnose End Mill, ‎1/4 Inch Dia., 1/4 Inch Shank, 1/2 Inch Depth

Item: AM6MGP Model: 90617
Limited Availability
€74.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingBall Center Cutting
Cutting DirectionRight Hand
End TypeDouble End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length Of Cut1/2"
Length TypeStub
Mill Dia.1/4"
Mill MaterialCarbide
Number Of Flutes2
Overall Length2 1/2"
Series5948C Series
Shank Dia.1/4"
Single Or Double EndDouble
Spiral DirectionRight Hand Spiral
Spiral TypeRight Hand
Straight Or Spiral FluteSpiral

Product Variants

ProductModelShank Dia.Overall LengthCutting DirectionFlute TypeNumber Of FlutesSpiral DirectionHelix AnglePrice
MORSE CUTTING TOOLS 90611 | AM6JZX 906111/8"1 1/2"Right HandSpiral Flute2Right Hand Spiral30°€45.84
RFQ
MORSE CUTTING TOOLS 90612 | AM6JZY 906121/8"1 1/2"Right HandSpiral Flute2Right Hand Spiral30°€47.64
RFQ
MORSE CUTTING TOOLS 90614 | AM6JZZ 906143/16"2"Right HandSpiral Flute2Right Hand Spiral30°€56.87
RFQ
MORSE CUTTING TOOLS 90615 | AM6KAA 906153/16"2"Right HandSpiral Flute2Right Hand Spiral30°€58.89
RFQ
MORSE CUTTING TOOLS 90616 | AM6KAB 906161/4"2 1/2"Right HandSpiral Flute2Right Hand Spiral30°€87.81
RFQ
MORSE CUTTING TOOLS 90618 | AM6KAC 906185/16"2 1/2"Right HandSpiral Flute2Right Hand Spiral30°€118.96
RFQ
MORSE CUTTING TOOLS 90620 | AM6KAD 906207/16"3"Right HandSpiral Flute2Right Hand Spiral30°€169.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90617 Ballnose End Mill, ‎1/4 Inch Dia., 1/4 Inch Shank, 1/2 Inch Depth
€74.59 /unit