MORSE CUTTING TOOLS 90591 | AM6GCG

MORSE CUTTING TOOLS 90591 Ballnose End Mill, 8 Mm Dia., 8 Mm Shank, 21 Mm Depth

Item: AM6GCG Model: 90591
Limited Availability
€97.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingBall Center Cutting
Cutting DirectionRight Hand
Cutting Length21 mm
End TypeSingle End
Extended ReachNone
FinishAltin
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Milling Dia.8 mm
Number Of Flutes2
Overall Length64 mm
Series5963T Series
Shank Dia.8 mm
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.FinishOverall LengthCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 59400 | AK8UPT 594001 mm3 mmBright39 mm3 mm2Carbide30°€31.88
RFQ
MORSE CUTTING TOOLS 59401 | AK8UPU 594011.5 mm3 mmBright39 mm5 mm2Carbide30°€26.91
RFQ
MORSE CUTTING TOOLS 59402 | AK8UPV 594022 mm3 mmBright39 mm7 mm2Carbide30°€26.91
RFQ
MORSE CUTTING TOOLS 59403 | AK8UPW 594032.5 mm3 mmBright39 mm7 mm2Carbide30°€26.91
RFQ
MORSE CUTTING TOOLS 59404 | AK8UPX 594043 mm3 mmBright39 mm9 mm2Carbide30°€25.94
RFQ
MORSE CUTTING TOOLS 59405 | AK8UPY 594053.5 mm4 mmBright51 mm12 mm2Carbide30°€48.29
RFQ
MORSE CUTTING TOOLS 59406 | AK8UPZ 594064 mm4 mmBright51 mm14 mm2Carbide30°€42.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90591 Ballnose End Mill, 8 Mm Dia., 8 Mm Shank, 21 Mm Depth
€97.93 /unit