MORSE CUTTING TOOLS 90550 | AM6MGC

MORSE CUTTING TOOLS 90550 Ballnose End Mill, 7 Mm Dia., 8 Mm Shank, 19 Mm Depth

Item: AM6MGC Model: 90550
Limited Availability
€98.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingBall Center Cutting
Cutting DirectionRight Hand
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length Of Cut19 mm
Length TypeRegular
Mill Dia.7 mm
Mill MaterialCarbide
Number Of Flutes2
Overall Length64 mm
Series5963G Series
Shank Dia.8 mm
Single Or Double EndSingle
Spiral DirectionRight Hand Spiral
Spiral TypeRight Hand
Straight Or Spiral FluteSpiral

Product Variants

ProductModelShank Dia.Overall LengthCutting DirectionFlute TypeNumber Of FlutesHelix AngleSpiral DirectionPrice
MORSE CUTTING TOOLS 90541 | AM6GBM 905413 mm39 mmRight HandSpiral Flute230°Right Hand Spiral€33.30
RFQ
MORSE CUTTING TOOLS 90543 | AM6GBN 905433 mm39 mmRight HandSpiral Flute230°Right Hand Spiral€33.30
RFQ
MORSE CUTTING TOOLS 90545 | AM6GBP 905454 mm51 mmRight HandSpiral Flute230°Right Hand Spiral€52.45
RFQ
MORSE CUTTING TOOLS 90547 | AM6GBQ 905475 mm51 mmRight HandSpiral Flute230°Right Hand Spiral€61.78
RFQ
MORSE CUTTING TOOLS 90573 | AM6GBR 9057310 mm70 mmRight HandSpiral Flute230°Right Hand Spiral€134.68
RFQ
MORSE CUTTING TOOLS 90574 | AM6GBT 9057411 mm70 mmRight HandSpiral Flute230°Right Hand Spiral€183.65
RFQ
MORSE CUTTING TOOLS 90575 | AM6GBU 9057512 mm76 mmRight HandSpiral Flute230°Right Hand Spiral€179.67
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90550 Ballnose End Mill, 7 Mm Dia., 8 Mm Shank, 19 Mm Depth
€98.39 /unit