MORSE CUTTING TOOLS 90365 | AM6MEP

MORSE CUTTING TOOLS 90365 Cutting End Mill, 9/32 x 3/8 x 11/16 x 3 3/8 Inch Size, 2 Flute, Double End

Item: AM6MEP Model: 90365
Limited Availability
€161.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length11/16"
End TypeDouble End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Milling Dia.9/32"
Number Of Flutes2
Overall Length3 3/8"
Series5896C Series
Shank Dia.3/8"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesMaterialHelix AngleCutting DirectionPrice
MORSE CUTTING TOOLS 57158 | AK8TQC 57158--------€100.60
RFQ
MORSE CUTTING TOOLS 57160 | AK8TQD 57160--------€120.60
RFQ
MORSE CUTTING TOOLS 57162 | AK8TQF 57162--------€116.03
RFQ
MORSE CUTTING TOOLS 57164 | AK8TQG 57164--------€108.88
RFQ
MORSE CUTTING TOOLS 57166 | AK8TQJ 57166--------€108.88
RFQ
MORSE CUTTING TOOLS 57168 | AK8TQL 57168--------€124.96
RFQ
MORSE CUTTING TOOLS 57170 | AK8TQM 57170--------€117.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90365 Cutting End Mill, 9/32 x 3/8 x 11/16 x 3 3/8 Inch Size, 2 Flute, Double End
€161.39 /unit