MORSE CUTTING TOOLS 90192 | AN9PRK

MORSE CUTTING TOOLS 90192 Cutting End Mill, ‎5/16 Inch Dia., 5/16 Inch Shank

Item: AN9PRK Model: 90192
Limited Availability
€147.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingCenter Cutting , Yes
Cutting DirectionRight Hand
Cutting Length1 1/2"
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeExtended Length
MaterialCarbide
Mill MaterialCarbide
Milling Dia.5/16"
Number Of Flutes2
Overall Length6"
Series5950C Series
Shank Dia.5/16"
Single Or Double EndSingle
Spiral DirectionRight Hand Spiral
Spiral TypeRight Hand
Straight Or Spiral FluteSpiral

Product Variants

ProductModelMilling Dia.Overall LengthShank Dia.FinishCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 58408 | AK8UJF 584081/8"3"1/8"Bright1"2Carbide30°€31.38
RFQ
MORSE CUTTING TOOLS 58412 | AK8UJG 584123/16"3"3/16"Bright1 1/8"2Carbide30°€35.62
RFQ
MORSE CUTTING TOOLS 58416 | AK8UJH 584161/4"4"1/4"Bright1 1/4"2Carbide30°€45.62
RFQ
MORSE CUTTING TOOLS 58420 | AK8UJK 584205/16"4"5/16"Bright1 5/8"2Carbide30°€60.53
RFQ
MORSE CUTTING TOOLS 58424 | AK8UJL 584243/8"4"3/8"Bright1 3/4"2Carbide30°€84.59
RFQ
MORSE CUTTING TOOLS 58428 | AK8UJM 584287/16"6"7/16"Bright3"2Carbide30°€162.97
RFQ
MORSE CUTTING TOOLS 58432 | AK8UJN 584321/2"6"1/2"Bright3"2Carbide30°€198.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90192 Cutting End Mill, ‎5/16 Inch Dia., 5/16 Inch Shank
€147.69 /unit