MORSE CUTTING TOOLS 88202 | AN9PNP

MORSE CUTTING TOOLS 88202 Ballnose End Mill, 1/2 Inch Dia., 1/2 Inch Shank, 13/16 Inch Depth

Item: AN9PNP Model: 88202
Limited Availability
€80.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingCenter Cutting , Yes
Cutting DirectionRight Hand
End TypeDouble End
Extended ReachNone
FinishBright
Flute TypeSpiral Flute
Helix Angle30°
Length Of Cut13/16"
Length TypeRegular
Mill Dia.1/2"
Mill MaterialHigh Speed Steel
Number Of Flutes2
Overall Length3 3/4"
Series896 Series
Shank Dia.1/2"
Single Or Double EndDouble
Spiral DirectionRight Hand Spiral
Spiral TypeRight Hand
Straight Or Spiral FluteSpiral

Product Variants

ProductModelShank Dia.Overall LengthFinishCutting DirectionFlute TypeNumber Of FlutesHelix AngleSpiral DirectionPrice
MORSE CUTTING TOOLS 88193 | AN6CDG 881933/8"3 1/8"BrightRight HandSpiral Flute230°-€52.47
RFQ
MORSE CUTTING TOOLS 88190 | AN6ZNF 881903/8"3 1/16"BrightRight HandSpiral Flute230°Right Hand Spiral€48.77
RFQ
MORSE CUTTING TOOLS 88194 | AN6ZNG 881943/8"3 1/8"BrightRight HandSpiral Flute230°Right Hand Spiral€50.97
RFQ
MORSE CUTTING TOOLS 88191 | AN9PNE 881913/8"3 1/8"BrightRight HandSpiral Flute230°Right Hand Spiral€51.76
RFQ
MORSE CUTTING TOOLS 88192 | AN9PNF 881923/8"3 1/8"BrightRight HandSpiral Flute230°Right Hand Spiral€51.14
RFQ
MORSE CUTTING TOOLS 88195 | AN9PNG 881953/8"3 1/8"BrightRight HandSpiral Flute230°Right Hand Spiral€54.57
RFQ
MORSE CUTTING TOOLS 88196 | AN9PNH 881963/8"3 1/8"BrightRight HandSpiral Flute230°Right Hand Spiral€50.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 88202 Ballnose End Mill, 1/2 Inch Dia., 1/2 Inch Shank, 13/16 Inch Depth
€80.13 /unit