MORSE CUTTING TOOLS 87321 | AN3LUW

MORSE CUTTING TOOLS 87321 Jobber, 355 Marxbore 25/64 Inch Size

Item: AN3LUW Model: 87321
Limited Availability
€18.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Flute Length3 3/4"
MaterialHigh Speed Steel
Overall Length5 1/8"
Parabolic FlutesYes
Point Angle135°
Series355 Series
Size25/64"

Product Variants

ProductModelFlute LengthOverall LengthMaterialPrice
MORSE CUTTING TOOLS 87300 | AN3LUF 873007/8"1 7/8"High Speed Steel€3.80
RFQ
MORSE CUTTING TOOLS 87328 | AN3LUG 873284 1/2"6"High Speed Steel€28.12
RFQ
MORSE CUTTING TOOLS 87312 | AN3LUH 873122 3/4"4"High Speed Steel€7.05
RFQ
MORSE CUTTING TOOLS 87304 | AN3LUJ 873041 5/8"2 3/4"High Speed Steel€4.38
RFQ
MORSE CUTTING TOOLS 87318 | AN3LUK 873183 7/16"4 3/4"High Speed Steel€14.49
RFQ
MORSE CUTTING TOOLS 87307 | AN3LUL 873072 1/8"3 1/4"High Speed Steel€5.45
RFQ
MORSE CUTTING TOOLS 87322 | AN3LUM 873223 7/8"5 1/4"High Speed Steel€19.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 87321 Jobber, 355 Marxbore 25/64 Inch Size
€18.51 /unit