MORSE CUTTING TOOLS 86855 | AN3NYW

MORSE CUTTING TOOLS 86855 Straight Flute Tap, 7/16 Inch Nf, 20 TPI, 4 Flute, H3 Bottoming Straight

Item: AN3NYW Model: 86855
Limited Availability
€22.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeBottom
Coolant DeliveryExternal
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length3 5/32"
Thread DirectionRight Hand
Thread Length1 7/16"
Thread LimitH3
Thread Size7/16"-20

Product Variants

ProductModelThread SizeThread LengthThread LimitNumber Of FlutesOverall LengthThread DirectionTap TypeNumber Of TapsPrice
MORSE CUTTING TOOLS 82500 | AM6FVE 825001/4"-201"H342 1/2"Right Hand--€9.41
RFQ
MORSE CUTTING TOOLS 82501 | AM6FVF 825011/4"-281"H342 1/2"Right Hand--€9.41
RFQ
MORSE CUTTING TOOLS 82502 | AM6FVG 825025/16"-181 1/8"H342 23/32"Right Hand--€11.92
RFQ
MORSE CUTTING TOOLS 82503 | AM6FVH 825035/16"-241 1/8"H342 23/32"Right Hand--€11.92
RFQ
MORSE CUTTING TOOLS 82504 | AM6FVJ 825043/8"-161 1/4"H342 15/16"Right Hand--€14.59
RFQ
MORSE CUTTING TOOLS 82505 | AM6FVK 825053/8"-241 1/4"H342 15/16"Right Hand--€14.59
RFQ
MORSE CUTTING TOOLS 82506 | AM6FVL 825067/16"-141 7/16"H343 5/32"Right Hand--€22.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 86855 Straight Flute Tap, 7/16 Inch Nf, 20 TPI, 4 Flute, H3 Bottoming Straight
€22.59 /unit