MORSE CUTTING TOOLS 85966 | AN3LPU

MORSE CUTTING TOOLS 85966 Aircraft Extension Drill, 25/64 Inch Dia., Hss, 6 Inch Length

Item: AN3LPU Model: 85966
Limited Availability
€59.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length3 3/4"
MaterialHigh Speed Steel
Overall Length6"
Point Angle135°
Series139 Series
Size25/64"

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishCutting DirectionShank Dia.Spiral DirectionPrice
MORSE CUTTING TOOLS 86003 | AN3LNP 860034 1/2"12"High Speed SteelBlack Oxide---€91.36
RFQ
MORSE CUTTING TOOLS 85973 | AN3LNQ 859734 1/2"6"High Speed SteelBlack Oxide---€82.61
RFQ
MORSE CUTTING TOOLS 85987 | AN3LNR 859872 3/4"12"High Speed SteelBlack Oxide---€38.19
RFQ
MORSE CUTTING TOOLS 85957 | AN3LNT 859572 3/4"6"High Speed SteelBlack Oxide---€21.34
RFQ
MORSE CUTTING TOOLS 85979 | AN3LNU 859791 5/8"6"High Speed SteelBlack Oxide---€29.92
RFQ
MORSE CUTTING TOOLS 85949 | AN3LNV 859491 5/8"6"High Speed SteelBlack Oxide---€9.15
RFQ
MORSE CUTTING TOOLS 85993 | AN3LNW 859933 7/16"12"High Speed SteelBlack Oxide---€57.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 85966 Aircraft Extension Drill, 25/64 Inch Dia., Hss, 6 Inch Length
€59.16 /unit