MORSE CUTTING TOOLS 84828 | AN9PHM

MORSE CUTTING TOOLS 84828 Threading Tape Kit, M2.2 x 0.45 Size

Item: AN9PHM Model: 84828
Limited Availability
€91.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Kit
Chamfer TypeBottoming, Plug, Taper
Coolant DeliveryExternal
Extension TapNo
FinishBright
MaterialHigh Speed Steel
Number Of Flutes3
Number Of Taps3
Series110 Series
Tap TypeHand Tap
Thread DirectionRight Hand
Thread Length7/16"
Thread LimitD3
Thread SizeM2.2 x 0.45

Product Variants

ProductModelThread SizeThread LengthThread LimitNumber Of FlutesThread DirectionTap TypeNumber Of TapsPrice
MORSE CUTTING TOOLS 84826 | AN9PHK 84826M1.6 x 0.355/16"D32Right HandHand Tap3€82.94
RFQ
MORSE CUTTING TOOLS 84827 | AN9PHL 84827M2 x 0.47/16"D33Right HandHand Tap3€82.94
RFQ
MORSE CUTTING TOOLS 84829 | AN9PHN 84829M2.5 x 0.451/2"D33Right HandHand Tap3€51.32
RFQ
MORSE CUTTING TOOLS 84830 | AN9PHP 84830M3 x 0.55/8"D33Right HandHand Tap3€42.69
RFQ
MORSE CUTTING TOOLS 84831 | AN9PHQ 84831M3.5 x 0.611/16"D43Right HandHand Tap3€35.38
RFQ
MORSE CUTTING TOOLS 84832 | AN9PHR 84832M4 x 0.73/4"D44Right HandHand Tap3€35.38
RFQ
MORSE CUTTING TOOLS 84833 | AN9PHT 84833M4.5 x 0.757/8"D44Right HandHand Tap3€35.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 84828 Threading Tape Kit, M2.2 x 0.45 Size
€91.32 /unit