MORSE CUTTING TOOLS 84799 | AN9PGJ

MORSE CUTTING TOOLS 84799 Straight Flute Tap, M7 Size, 1 Mm Pitch, 4 Flute, D5 Bottoming Straight

Item: AN9PGJ Model: 84799
Limited Availability
€13.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeBottom
Coolant DeliveryExternal
FinishBright
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2 23/32"
Series111 Series
Thread DirectionRight Hand
Thread Length1 1/8"
Thread LimitD5
Thread SizeM7 x 1

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesThread DirectionPrice
MORSE CUTTING TOOLS 84761 | AN9EEC 84761M6 x 11"2 1/2"D54Right Hand€12.45
RFQ
MORSE CUTTING TOOLS 84772 | AN9PFE 84772M16 x 21 13/16"3 13/16"D74Right Hand€55.12
RFQ
MORSE CUTTING TOOLS 84773 | AN9PFF 84773M18 x 1.51 13/16"4 1/32"D64Right Hand€74.11
RFQ
MORSE CUTTING TOOLS 84774 | AN9PFG 84774M18 x 2.51 13/16"4 1/32"D74Right Hand€74.11
RFQ
MORSE CUTTING TOOLS 84775 | AN9PFH 84775M20 x 1.52"4 15/32"D64Right Hand€100.64
RFQ
MORSE CUTTING TOOLS 84776 | AN9PFJ 84776M20 x 2.52"4 15/32"D74Right Hand€100.64
RFQ
MORSE CUTTING TOOLS 84777 | AN9PFK 84777M22 x 1.52 7/32"4 11/16"D64Right Hand€104.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 84799 Straight Flute Tap, M7 Size, 1 Mm Pitch, 4 Flute, D5 Bottoming Straight
€13.56 /unit