MORSE CUTTING TOOLS 84210 | AM6FXX

MORSE CUTTING TOOLS 84210 Mason Drill, 13/64 Inch Size

Item: AM6FXX Model: 84210
Limited Availability
€10.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Cutting DirectionRight Hand
Drilling Depth1 5/8"
FinishBlack Oxide
MaterialCarbide
Number Of Flutes2
Overall Length3"
Point Angle118°
Series543 Series
Shank Dia.3/16"
Shank TypeStraight
Size13/64"

Product Variants

ProductModelShank Dia.Overall LengthMaterialFinishCutting DirectionNumber Of FlutesPrice
MORSE CUTTING TOOLS 84205 | AM6FXU 842051/8"1 7/8"CarbideBlack OxideRight Hand2€7.52
RFQ
MORSE CUTTING TOOLS 84206 | AM6FXV 842061/8"2 3/4"CarbideBlack OxideRight Hand2€11.82
RFQ
MORSE CUTTING TOOLS 84208 | AM6FXW 8420811/64"3"CarbideBlack OxideRight Hand2€9.94
RFQ
MORSE CUTTING TOOLS 84236 | AM6FXY 842363/16"6"CarbideBlack OxideRight Hand2€9.42
RFQ
MORSE CUTTING TOOLS 84237 | AM6FXZ 842377/32"6"CarbideBlack OxideRight Hand2€10.36
RFQ
MORSE CUTTING TOOLS 84241 | AM6FYA 842415/16"6"CarbideBlack OxideRight Hand2€11.25
RFQ
MORSE CUTTING TOOLS 84251 | AM6FYB 842513/16"12"CarbideBlack OxideRight Hand2€18.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 84210 Mason Drill, 13/64 Inch Size
€10.36 /unit