MORSE CUTTING TOOLS 82761 | AM6LYA

MORSE CUTTING TOOLS 82761 Round Die, ‎M16 Size, 1-1/2 Inch Outside Dia.

Item: AM6LYA Model: 82761
Limited Availability
€160.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Die
Die Outside Diameter1 1/2"
MaterialHigh Speed Steel
Series195M Series
Thread DirectionRight Hand
Thread SizeM16 x 2
Thread TypeCoarse

Product Variants

ProductModelThread SizeThread DirectionPrice
MORSE CUTTING TOOLS 82752 | AM6FWU 82752M4.5 x 0.75Right Hand€82.27
RFQ
MORSE CUTTING TOOLS 82757 | AM6FWV 82757M8 x 1.25Right Hand€106.96
RFQ
MORSE CUTTING TOOLS 82758 | AM6FWW 82758M10 x 1.5Right Hand€106.96
RFQ
MORSE CUTTING TOOLS 82759 | AM6FWX 82759M12 x 1.75Right Hand€106.96
RFQ
MORSE CUTTING TOOLS 82762 | AM6FWY 82762M18 x 2.5Right Hand€160.86
RFQ
MORSE CUTTING TOOLS 82763 | AM6FWZ 82763M20 x 2.5Right Hand€160.86
RFQ
MORSE CUTTING TOOLS 82748 | AM6JUG 82748M2.5 x 0.45Right Hand€82.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 82761 Round Die, ‎M16 Size, 1-1/2 Inch Outside Dia.
€160.86 /unit