MORSE CUTTING TOOLS 82469 | AM6RDU

MORSE CUTTING TOOLS 82469 Straight Flute Tap, #8 Nf, 36 TPI, 4 Flute, H2 Plug Straight

Item: AM6RDU Model: 82469
Limited Availability
€8.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
Coolant DeliveryExternal
FinishBright
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2 1/8"
Series110 Series
Thread DirectionRight Hand
Thread Length3/4"
Thread LimitH2
Thread Size#8-36

Product Variants

ProductModelThread SizeThread LengthThread LimitNumber Of FlutesOverall LengthThread DirectionTap TypeNumber Of TapsPrice
MORSE CUTTING TOOLS 82363 | AM6JRE 823635/16"-241 1/8"H342 23/32"Right Hand--€12.24
RFQ
MORSE CUTTING TOOLS 82366 | AM6JRF 823667/16"-141 7/16"H343 5/32"Right Hand--€23.96
RFQ
MORSE CUTTING TOOLS 82367 | AM6JRG 823677/16"-201 7/16"H343 5/32"Right Hand--€23.96
RFQ
MORSE CUTTING TOOLS 82370 | AM6JRH 823709/16"-121 21/32"H343 19/32"Right Hand--€42.63
RFQ
MORSE CUTTING TOOLS 82371 | AM6JRJ 823719/16"-181 21/32"H343 19/32"Right Hand--€42.63
RFQ
MORSE CUTTING TOOLS 82383 | AM6JRK 823835/16"-181 1/8"H342 23/32"Right Hand--€12.24
RFQ
MORSE CUTTING TOOLS 82384 | AM6JRL 823845/16"-241 1/8"H342 23/32"Right Hand--€12.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 82469 Straight Flute Tap, #8 Nf, 36 TPI, 4 Flute, H2 Plug Straight
€8.85 /unit