MORSE CUTTING TOOLS 82138 | AM6PHM

MORSE CUTTING TOOLS 82138 Reduced Shank Drill, 27/64 Inch Size

Item: AM6PHM Model: 82138
Limited Availability
€18.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Flute Length2 7/8"
MaterialHigh Speed Steel
Overall Length4 7/16"
Point Angle135°
Series383 Series
Size27/64"

Product Variants

ProductModelFlute LengthOverall LengthMaterialCutting DirectionShank Dia.Price
MORSE CUTTING TOOLS 82122 | AM6PHB 821221 13/16"2 7/8"High Speed Steel--€4.12
RFQ
MORSE CUTTING TOOLS 82124 | AM6PHC 821241 15/16"3 1/8"High Speed Steel--€4.99
RFQ
MORSE CUTTING TOOLS 82126 | AM6PHD 821262 1/16"3 3/8"High Speed Steel--€5.86
RFQ
MORSE CUTTING TOOLS 82128 | AM6PHE 821282 1/8"3 5/8"High Speed Steel--€7.41
RFQ
MORSE CUTTING TOOLS 82130 | AM6PHF 821302 3/8"3 7/8"High Speed Steel--€8.95
RFQ
MORSE CUTTING TOOLS 82132 | AM6PHG 821322 9/16"4 1/16"High Speed Steel--€10.14
RFQ
MORSE CUTTING TOOLS 82133 | AM6PHH 821332 5/8"4 1/8"High Speed Steel--€11.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 82138 Reduced Shank Drill, 27/64 Inch Size
€18.87 /unit