MORSE CUTTING TOOLS 81691 | AN9PDP

MORSE CUTTING TOOLS 81691 Reduced Shank Drill, ‎1-23/64 Inch Size

Item: AN9PDP Model: 81691
Limited Availability
€285.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Flute Length3 1/8"
MaterialHigh Speed Steel
Overall Length6"
Point Angle118°
Series424R Series
Size1 23/64"

Product Variants

ProductModelMaterialFlute LengthOverall LengthPrice
MORSE CUTTING TOOLS 81680 | AN9PDK 81680High Speed Steel3 1/8"6"€164.78
RFQ
MORSE CUTTING TOOLS 81682 | AN9PDL 81682High Speed Steel3 1/8"6"€117.67
RFQ
MORSE CUTTING TOOLS 81683 | AN9PDM 81683High Speed Steel3 1/8"6"€119.63
RFQ
MORSE CUTTING TOOLS 81690 | AN9PDN 81690High Speed Steel3 1/8"6"€273.95
RFQ
MORSE CUTTING TOOLS 81693 | AN9PDQ 81693High Speed Steel3 1/8"6"€296.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 81691 Reduced Shank Drill, ‎1-23/64 Inch Size
€285.67 /unit