MORSE CUTTING TOOLS 80870 | AM6PDB

MORSE CUTTING TOOLS 80870 Taper Shank Drill, ‎1-1/32 Inch Dia., 3Mt Shank Type

Item: AM6PDB Model: 80870
Limited Availability
€232.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length6 1/2"
MaterialHigh Speed Steel
Overall Length11 1/8"
Point Angle118°
Series302 Series
Size1 1/32"
Taper Shank Size3MT

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 80879 | AM6LRT 808797 3/8"13"High Speed SteelBlack Oxide€360.06
RFQ
MORSE CUTTING TOOLS 80881 | AM6LRU 808817 1/2"13 1/8"High Speed SteelBlack Oxide€385.41
RFQ
MORSE CUTTING TOOLS 80883 | AM6LRV 808837 7/8"13 1/2"High Speed SteelBlack Oxide€434.15
RFQ
MORSE CUTTING TOOLS 80885 | AM6LRW 808858 1/2"14 1/8"High Speed SteelBlack Oxide€511.83
RFQ
MORSE CUTTING TOOLS 80887 | AM6LRX 808878 5/8"14 1/4"High Speed SteelBlack Oxide€544.88
RFQ
MORSE CUTTING TOOLS 80889 | AM6LRY 808898 3/4"14 3/8"High Speed SteelBlack Oxide€563.45
RFQ
MORSE CUTTING TOOLS 80890 | AM6LRZ 808908 3/4"14 3/8"High Speed SteelBlack Oxide€538.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 80870 Taper Shank Drill, ‎1-1/32 Inch Dia., 3Mt Shank Type
€232.31 /unit