MORSE CUTTING TOOLS 80601 | AM6FMC

MORSE CUTTING TOOLS 80601 Jobber, 15/64 Inch Size, Heavy Duty Black | Gold

Item: AM6FMC Model: 80601
Limited Availability
€6.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Flute Length2 5/8"
MaterialHigh Speed Steel
Overall Length3 7/8"
Point Angle135°
Series384 Series
Size15/64"

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishCutting DirectionShank Dia.Price
MORSE CUTTING TOOLS 80597 | AM6FMA 805972 1/8"3 1/4"High Speed Steel---€4.16
RFQ
MORSE CUTTING TOOLS 80599 | AM6FMB 805992 7/16"3 5/8"High Speed Steel---€4.99
RFQ
MORSE CUTTING TOOLS 80603 | AM6FMD 806032 7/8"4 1/8"High Speed Steel---€7.31
RFQ
MORSE CUTTING TOOLS 80605 | AM6FME 806053 1/16"4 3/8"High Speed Steel---€8.85
RFQ
MORSE CUTTING TOOLS 80607 | AM6FMF 806073 5/16"4 5/8"High Speed Steel---€10.59
RFQ
MORSE CUTTING TOOLS 80608 | AM6FMG 806083 7/16"4 3/4"High Speed Steel---€11.37
RFQ
MORSE CUTTING TOOLS 80609 | AM6FMH 806093 1/2"4 7/8"High Speed Steel---€12.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 80601 Jobber, 15/64 Inch Size, Heavy Duty Black | Gold
€6.22 /unit