MORSE CUTTING TOOLS 60843 | AM6NTE

MORSE CUTTING TOOLS 60843 Spiral Point Tap, ‎6-32 Dia., H3 Plug, 2 Flute, Powder Metal

Item: AM6NTE Model: 60843
Limited Availability
€72.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length2"
Series2095C Series
Thread Length3/8"
Thread LimitH3
Thread Size#6-32

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 60908 | AM6CGB 60908M12 x 1.7515/16"3 3/8"D63€180.91
RFQ
MORSE CUTTING TOOLS 60854 | AM6JCL 608545/16"-1811/16"2 23/32"H33€118.58
RFQ
MORSE CUTTING TOOLS 60855 | AM6JCM 608555/16"-1811/16"2 23/32"H53€118.58
RFQ
MORSE CUTTING TOOLS 60856 | AM6JCN 608565/16"-2411/16"2 23/32"H33€118.58
RFQ
MORSE CUTTING TOOLS 60857 | AM6JCP 608575/16"-2411/16"2 23/32"H43€118.58
RFQ
MORSE CUTTING TOOLS 60862 | AM6JCQ 608627/16"-147/8"3 5/32"H33€161.25
RFQ
MORSE CUTTING TOOLS 60863 | AM6JCR 608637/16"-147/8"3 5/32"H53€161.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 60843 Spiral Point Tap, ‎6-32 Dia., H3 Plug, 2 Flute, Powder Metal
€72.78 /unit