MORSE CUTTING TOOLS 60302 | AM6BVP

MORSE CUTTING TOOLS 60302 Jobber, 21/64 Inch Size, Hpc High Performance Drills Tialn

Item: AM6BVP Model: 60302
Limited Availability
€87.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishTiAlN
Flute Length75 mm
MaterialCobalt
Material GradeGrade M35
Overall Length117 mm
Point Angle130°
Series1361T Series
Size21/64"

Product Variants

ProductModelMaterialFlute LengthOverall LengthFinishShank Dia.Cutting DirectionMaterial GradeNumber Of FlutesPrice
MORSE CUTTING TOOLS 12409 | AM6AYA 12409Cobalt High Speed Steel47 mm80 mmBright11/64"Right HandGrade M352€23.96
RFQ
MORSE CUTTING TOOLS 60332 | AM6BNC 60332Cobalt87 mm133 mmTiAlN--Grade M35-€149.45
RFQ
MORSE CUTTING TOOLS 60333 | AM6BND 60333Cobalt87 mm133 mmTiAlN--Grade M35-€137.31
RFQ
MORSE CUTTING TOOLS 60335 | AM6BNE 60335Cobalt87 mm133 mmTiAlN--Grade M35-€151.35
RFQ
MORSE CUTTING TOOLS 60337 | AM6BNF 60337Cobalt87 mm133 mmTiAlN--Grade M35-€151.35
RFQ
MORSE CUTTING TOOLS 60339 | AM6BNG 60339Cobalt87 mm133 mmTiAlN--Grade M35-€139.06
RFQ
MORSE CUTTING TOOLS 60340 | AM6BNH 60340Cobalt87 mm133 mmTiAlN--Grade M35-€151.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 60302 Jobber, 21/64 Inch Size, Hpc High Performance Drills Tialn
€87.91 /unit