MORSE CUTTING TOOLS 60044 | AM6CDT

MORSE CUTTING TOOLS 60044 Screw Machine Drill, #26 Dia., 130 Degree

Item: AM6CDT Model: 60044
Limited Availability
€31.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishTiAlN
Flute Length20 mm
MaterialCobalt
Material GradeGrade M35
Overall Length52 mm
Point Angle130°
Series1360T Series
Size#26

Product Variants

ProductModelMaterialFlute LengthOverall LengthFinishCutting DirectionMaterial GradeSheeter DrillHelix AnglePrice
MORSE CUTTING TOOLS 91573 | AM2QBX 91573Cobalt26 mm62 mm--Grade M35--€38.35
RFQ
MORSE CUTTING TOOLS 60005 | AM6BJK 60005Cobalt12 mm38 mmTiAlN-Grade M35--€22.61
RFQ
MORSE CUTTING TOOLS 60007 | AM6BJL 60007Cobalt13 mm40 mmTiAlN-Grade M35--€23.09
RFQ
MORSE CUTTING TOOLS 60009 | AM6BJM 60009Cobalt13 mm40 mmTiAlN-Grade M35--€23.09
RFQ
MORSE CUTTING TOOLS 60012 | AM6BJN 60012Cobalt14 mm43 mmTiAlN-Grade M35--€24.83
RFQ
MORSE CUTTING TOOLS 60015 | AM6BJP 60015Cobalt14 mm43 mmTiAlN-Grade M35--€24.02
RFQ
MORSE CUTTING TOOLS 60018 | AM6BJQ 60018Cobalt14 mm43 mmTiAlN-Grade M35--€24.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 60044 Screw Machine Drill, #26 Dia., 130 Degree
€31.17 /unit