MORSE CUTTING TOOLS 56371 | AN3RBC

MORSE CUTTING TOOLS 56371 Cutting End Mill, 3/4 x 3/4 x 1 1/2 x 4 Inch Size, 4 Flute, Single End

Item: AN3RBC Model: 56371
Limited Availability
€774.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length1 1/2"
End TypeSingle End
Extended ReachNone
FinishAltin
Flute TypeSpiral Flute
Length TypeRegular
MaterialCarbide
Milling Dia.3/4"
Number Of Flutes4
Overall Length4"
Series5995 Series
Shank Dia.3/4"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesMaterialFinishCutting DirectionPrice
MORSE CUTTING TOOLS 56372 | AN3RAZ 563721"1"4"1 1/2"4CarbideAltinRight Hand€941.51
RFQ
MORSE CUTTING TOOLS 56369 | AN3RBA 563691/2"1/2"3"1"4CarbideAltinRight Hand€264.17
RFQ
MORSE CUTTING TOOLS 56365 | AN3RBB 563651/4"1/4"2 1/2"5/8"4CarbideAltinRight Hand€106.88
RFQ
MORSE CUTTING TOOLS 56367 | AN3RBD 563673/8"3/8"2 1/2"7/8"4CarbideAltinRight Hand€167.86
RFQ
MORSE CUTTING TOOLS 56366 | AN3RBE 563665/16"5/16"2 1/2"3/4"4CarbideAltinRight Hand€122.40
RFQ
MORSE CUTTING TOOLS 56370 | AN3RBF 563705/8"5/8"3 1/2"1 1/4"4CarbideAltinRight Hand€511.61
RFQ
MORSE CUTTING TOOLS 56368 | AN3RBG 563687/16"7/16"2 3/4"1"4CarbideAltinRight Hand€188.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 56371 Cutting End Mill, 3/4 x 3/4 x 1 1/2 x 4 Inch Size, 4 Flute, Single End
€774.40 /unit