MORSE CUTTING TOOLS 54818 | AN9NTV

MORSE CUTTING TOOLS 54818 Ballnose End Mill, ‎3/8 Inch Dia., 3/8 Inch Shank, 1 Inch Depth

Item: AN9NTV Model: 54818
Limited Availability
€86.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingBall Center Cutting
Cutting DirectionRight Hand
Cutting Length1"
End TypeSingle End
Extended ReachNone
FinishBright
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Milling Dia.3/8"
Number Of Flutes3
Overall Length2 1/2"
Series5969 Series
Shank Dia.3/8"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.FinishOverall LengthCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 54805 | AN9NTF 548051/32"1/8"Bright1 1/2"1/8"3Carbide30°€39.03
RFQ
MORSE CUTTING TOOLS 54806 | AN9NTG 548063/64"1/8"Bright1 1/2"1/8"3Carbide30°€37.58
RFQ
MORSE CUTTING TOOLS 54807 | AN9NTH 548071/16"1/8"Bright1 1/2"1/4"3Carbide30°€28.51
RFQ
MORSE CUTTING TOOLS 54808 | AN9NTJ 548085/64"1/8"Bright1 1/2"1/4"3Carbide30°€36.15
RFQ
MORSE CUTTING TOOLS 54809 | AN9NTK 548093/32"1/8"Bright1 1/2"3/8"3Carbide30°€28.51
RFQ
MORSE CUTTING TOOLS 54810 | AN9NTL 548107/64"1/8"Bright1 1/2"3/8"3Carbide30°€41.54
RFQ
MORSE CUTTING TOOLS 54811 | AN9NTM 548111/8"1/8"Bright1 1/2"1/2"3Carbide30°€28.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 54818 Ballnose End Mill, ‎3/8 Inch Dia., 3/8 Inch Shank, 1 Inch Depth
€86.82 /unit