MORSE CUTTING TOOLS 54795 | AN9NRV

MORSE CUTTING TOOLS 54795 Cutting End Mill, 1/4 x 1/4 x 3/4 x 2 1/2 Inch Size, 3 Flute, Single End

Item: AN9NRV Model: 54795
Limited Availability
€43.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length3/4"
End TypeSingle End
Extended ReachNone
FinishBright
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Milling Dia.1/4"
Number Of Flutes3
Overall Length2 1/2"
Series5941 Series
Shank Dia.1/4"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.FinishShank Dia.Overall LengthCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 54785 | AN9NRJ 547851/32"Bright1/8"1 1/2"1/8"3Carbide30°€28.51
RFQ
MORSE CUTTING TOOLS 54786 | AN9NRK 547863/64"Bright1/8"1 1/2"1/8"3Carbide30°€28.51
RFQ
MORSE CUTTING TOOLS 54787 | AN9NRL 547871/16"Bright--1/4"3Carbide30°€24.26
RFQ
MORSE CUTTING TOOLS 54788 | AN9NRM 547885/64"Bright1/8"1 1/2"1/4"3Carbide30°€25.64
RFQ
MORSE CUTTING TOOLS 54789 | AN9NRN 547893/32"Bright1/8"1 1/2"3/8"3Carbide30°€24.26
RFQ
MORSE CUTTING TOOLS 54790 | AN9NRP 547907/64"Bright1/8"1 1/2"3/8"3Carbide30°€26.43
RFQ
MORSE CUTTING TOOLS 54791 | AN9NRQ 547911/8"Bright1/8"1 1/2"1/2"3Carbide30°€23.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 54795 Cutting End Mill, 1/4 x 1/4 x 3/4 x 2 1/2 Inch Size, 3 Flute, Single End
€43.32 /unit