MORSE CUTTING TOOLS 54779 | AN9NRC

MORSE CUTTING TOOLS 54779 Drill Bit, 1/8 Inch Dia., 2 Inch Overall Length

Item: AN9NRC Model: 54779
Limited Availability
€42.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Body Dia.1/8"
Cutting DirectionRight Hand
FinishBright
Flute Length5/8"
MaterialCarbide
Number Of Flutes2
Overall Length2"
Point Angle140°
Series1440 Series

Product Variants

ProductModelFlute LengthOverall LengthFinishMaterialCutting DirectionNumber Of FlutesPrice
MORSE CUTTING TOOLS 54767 | AN9NQP 547675/8"2"BrightCarbideRight Hand2€42.35
RFQ
MORSE CUTTING TOOLS 54768 | AN9NQQ 547683/4"2"BrightCarbideRight Hand2€58.77
RFQ
MORSE CUTTING TOOLS 54769 | AN9NQR 547693/4"2 1/2"BrightCarbideRight Hand2€76.49
RFQ
MORSE CUTTING TOOLS 54770 | AN9NQT 547701"2 1/2"BrightCarbideRight Hand2€96.01
RFQ
MORSE CUTTING TOOLS 54771 | AN9NQU 547711"2 1/2"BrightCarbideRight Hand2€121.83
RFQ
MORSE CUTTING TOOLS 54772 | AN9NQV 547721 1/4"3"BrightCarbideRight Hand2€173.69
RFQ
MORSE CUTTING TOOLS 54773 | AN9NQW 547735/8"2"BrightCarbideRight Hand2€42.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 54779 Drill Bit, 1/8 Inch Dia., 2 Inch Overall Length
€42.35 /unit