MORSE CUTTING TOOLS 54714 | AN9RQG

MORSE CUTTING TOOLS 54714 Chucking Reamer, 0.502 Inch Dia., 6 Flute, Round Shank, Carbide, 4 Inch Length

Item: AN9RQG Model: 54714
Limited Availability
€351.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Coolant DeliveryExternal
Cutting DirectionRight Hand
FinishBright
Flute Length1 1/2"
MaterialCarbide
Number Of Flutes6
Overall Length4"
Reamer Diameter0.502"
Reamer TypeChucking
Series5661 Series

Product Variants

ProductModelFlute LengthNumber Of FlutesOverall LengthMaterialFinishCutting DirectionFlute TypePrice
MORSE CUTTING TOOLS 54371 | AN3PMP 543711"43"CarbideBrightRight Hand-€89.46
RFQ
MORSE CUTTING TOOLS 54298 | AN3PMQ 542981"43"CarbideBrightRight Hand-€76.86
RFQ
MORSE CUTTING TOOLS 54293 | AN3PMR 542937/8"42 3/4"CarbideBrightRight Hand-€76.86
RFQ
MORSE CUTTING TOOLS 54289 | AN3PMT 542897/8"42 3/4"CarbideBrightRight Hand-€76.86
RFQ
MORSE CUTTING TOOLS 54280 | AN3PMU 542807/8"42 3/4"CarbideBrightRight Hand-€76.86
RFQ
MORSE CUTTING TOOLS 54274 | AN3PMV 542747/8"42 3/4"CarbideBrightRight Hand-€76.86
RFQ
MORSE CUTTING TOOLS 54269 | AN3PMW 542697/8"42 3/4"CarbideBrightRight Hand-€76.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 54714 Chucking Reamer, 0.502 Inch Dia., 6 Flute, Round Shank, Carbide, 4 Inch Length
€351.29 /unit