Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01000.043.0200 Hex Head Cap Screw 7/16-14x2 Steel Grade 5 Plain PK25 | AH8MVD 38WJ90

GRAINGER N01000.043.0200 Hex Head Cap Screw, 7/16 In - 14 Thread Size, Steel, 2 In Lg., 9/32 In Head Ht., Gr. 5, 25 Pk

Item: AH8MVD Model: N01000.043.0200Cross Ref: 38WJ90
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height9/32"
Head TypeHex
Head Width5/8"
Length2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/8"
Thread Size7/16"-14
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 1/8"
Overall Length2"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.1187
Ship height (cm)4.57
Ship length (cm)10.67
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.043.0075 Hex Cap Screw Grade 5 7/16-14 x 3/4 - Pack Of 25 | AB6ZKH 22RZ61 U01000.043.0075Fully ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse25€10.52
APPROVED VENDOR U01000.043.0087 Hex Cap Screw Grade 5 7/16-14 x 7/8 - Pack Of 25 | AB6ZKJ 22RZ62 U01000.043.0087Fully ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse25€10.42
APPROVED VENDOR U01000.043.0100 Hex Cap Screw Grade 5 7/16-14 x 1 - Pack Of 25 | AB6ZKK 22RZ63 U01000.043.0100Fully ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse25€12.09
APPROVED VENDOR U01000.043.0125 Hex Cap Screw Grade 5 7/16-14 x 1-1/4 - Pack Of 25 | AB6ZKL 22RZ64 U01000.043.0125Fully ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse25€13.39
APPROVED VENDOR U01000.043.0150 Hex Cap Screw Grade 5 7/16-14 x 1-1/2 - Pack Of 25 | AB6ZKM 22RZ65 U01000.043.0150Fully ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse25€10.42
APPROVED VENDOR U01000.043.0225 Hex Cap Screw Grade 5 7/16-14 x 2-1/4 - Pack Of 10 | AB6ZKP 22RZ67 U01000.043.0225Partially ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse10€9.38
APPROVED VENDOR U01000.043.0250 Hex Cap Screw Grade 5 7/16-14 x 2-1/2 - Pack Of 10 | AB6ZKQ 22RZ68 U01000.043.0250Partially ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse10€7.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01000.043.0200 Hex Head Cap Screw, 7/16 In - 14 Thread Size, Steel, 2 In Lg., 9/32 In Head Ht., Gr. 5, 25 Pk
€21.44 /pack