MORSE CUTTING TOOLS 45437 | AN3PLU

MORSE CUTTING TOOLS 45437 Cutting End Mill, 1 1/4 x 1 1/4 x 3 x 5 1/2 Inch Size, 6 Flute, Single End

Item: AN3PLU Model: 45437
Limited Availability
€530.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length3"
End TypeSingle End
Extended ReachNone
FinishTiAlN
Flute TypeSpiral Flute
Length TypeMedium
MaterialCobalt
Milling Dia.1 1/4"
Number Of Flutes6
Overall Length5 1/2"
Series4612T Series
Shank Dia.1 1/4"
Spiral TypeRight Hand

Product Variants

ProductModelFinishOverall LengthMilling Dia.Number Of FlutesShank Dia.Cutting LengthMaterialCutting DirectionPrice
MORSE CUTTING TOOLS 12680 | AM6TAC 12680Bright156 mm----CobaltRight Hand€112.94
RFQ
MORSE CUTTING TOOLS 12684 | AM6TAE 12684Bright156 mm----CobaltRight Hand€111.51
RFQ
MORSE CUTTING TOOLS 12686 | AM6TAF 12686Bright156 mm----CobaltRight Hand€111.51
RFQ
MORSE CUTTING TOOLS 12688 | AM6TAG 12688Bright156 mm----CobaltRight Hand€105.95
RFQ
MORSE CUTTING TOOLS 12682 | AM6UDD 12682Bright156 mm----CobaltRight Hand€112.33
RFQ
MORSE CUTTING TOOLS 12678 | AM6UQB 12678Bright156 mm----CobaltRight Hand€86.53
RFQ
MORSE CUTTING TOOLS 45418 | AN3PLH 45418Bright3 1/4"3/8"43/8"1 1/2"CobaltRight Hand€76.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 45437 Cutting End Mill, 1 1/4 x 1 1/4 x 3 x 5 1/2 Inch Size, 6 Flute, Single End
€530.60 /unit