MORSE CUTTING TOOLS 45373 | AM6TNU

MORSE CUTTING TOOLS 45373 Cutting End Mill, 3/4 x 3/4 x 2 1/4 x 5 1/4 Inch Size, 2 Flute, Single End

Item: AM6TNU Model: 45373
Limited Availability
€155.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length2 1/4"
End TypeSingle End
Extended ReachNone
FinishBright
Flute TypeSpiral Flute
Helix Angle30°
Length TypeLong
MaterialCobalt
Milling Dia.3/4"
Number Of Flutes2
Overall Length5 1/4"
Series4584 Series
Shank Dia.3/4"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesMaterialFinishHelix AnglePrice
MORSE CUTTING TOOLS 45370 | AM6TNQ 453703/8"3/8"3 1/4"1 1/2"2CobaltBright30°€76.73
RFQ
MORSE CUTTING TOOLS 45371 | AM6TNR 453711/2"1/2"4"2"2CobaltBright30°€105.04
RFQ
MORSE CUTTING TOOLS 45372 | AM6TNT 453725/8"5/8"4 5/8"2"2CobaltBright30°€113.37
RFQ
MORSE CUTTING TOOLS 45374 | AM6URB 453741"1"6 1/2"3"2CobaltBright30°€254.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 45373 Cutting End Mill, 3/4 x 3/4 x 2 1/4 x 5 1/4 Inch Size, 2 Flute, Single End
€155.73 /unit