MORSE CUTTING TOOLS 45307 | AM6NMY

MORSE CUTTING TOOLS 45307 Cutting End Mill, 1/2 Inch Dia., 1/2 Inch Shank

Item: AM6NMY Model: 45307
Limited Availability
€133.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length2"
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Length TypeLong
MaterialCobalt
Milling Dia.1/2"
Number Of Flutes4
Overall Length4"
Series4640C Series
Shank Dia.1/2"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthCutting LengthMaterialCutting DirectionFinishPrice
MORSE CUTTING TOOLS 45104 | AM4LJB 451043/8"43/8"2 1/2"3/4"CobaltRight HandBright€53.52
RFQ
MORSE CUTTING TOOLS 45123 | AM6ETD 451233/4"43/4"6 3/8"4 1/8"CobaltRight HandBright€200.77
RFQ
MORSE CUTTING TOOLS 45127 | AM6ETE 4512713/16"53/4"4 1/8"1 7/8"CobaltRight HandBright€153.59
RFQ
MORSE CUTTING TOOLS 45128 | AM6ETF 451287/8"53/4"4 1/8"1 7/8"CobaltRight HandBright€175.09
RFQ
MORSE CUTTING TOOLS 45145 | AM6ETG 451451 1/4"63/4"4 1/2"2"CobaltRight HandBright€292.13
RFQ
MORSE CUTTING TOOLS 45153 | AM6ETH 451531 1/2"63/4"4 1/2"2"CobaltRight HandBright€356.91
RFQ
MORSE CUTTING TOOLS 45156 | AM6ETJ 451561 1/2"61 1/4"4 1/2"2"CobaltRight HandBright€360.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 45307 Cutting End Mill, 1/2 Inch Dia., 1/2 Inch Shank
€133.95 /unit