MORSE CUTTING TOOLS 43067 | AM6HVL

MORSE CUTTING TOOLS 43067 Cutting End Mill, 15/32 x 1/2 x 1 x 4 1/8 Inch Size, 4 Flute, Double End

Item: AM6HVL Model: 43067
Limited Availability
€79.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length1"
End TypeDouble End
Extended ReachNone
FinishBright
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialHigh Speed Steel
Milling Dia.15/32"
Number Of Flutes4
Overall Length4 1/8"
Series4553 Series
Shank Dia.1/2"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesMaterialHelix AngleCutting DirectionPrice
MORSE CUTTING TOOLS 44251 | AK8LDL 44251--------€60.96
RFQ
MORSE CUTTING TOOLS 44252 | AK8LDN 44252--------€60.96
RFQ
MORSE CUTTING TOOLS 44253 | AK8LDP 44253--------€60.96
RFQ
MORSE CUTTING TOOLS 44254 | AK8LDT 44254--------€62.98
RFQ
MORSE CUTTING TOOLS 44255 | AK8LDV 44255--------€61.32
RFQ
MORSE CUTTING TOOLS 44256 | AK8LDW 44256--------€97.57
RFQ
MORSE CUTTING TOOLS 44257 | AK8LDY 44257--------€112.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 43067 Cutting End Mill, 15/32 x 1/2 x 1 x 4 1/8 Inch Size, 4 Flute, Double End
€79.52 /unit