MORSE CUTTING TOOLS 36165 | AK8GXA

MORSE CUTTING TOOLS 36165 Pipe Tap, ‎1/2-14 Npt Size

Item: AK8GXA Model: 36165
Limited Availability
€116.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Coolant DeliveryExternal
FinishBright
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length3 1/8"
Series2123 Series
Tap TypePipe Tap
Thread Length1 3/8"
Thread Size1/2"-14

Product Variants

ProductModelThread SizeThread LengthOverall LengthNumber Of FlutesTap TypePrice
MORSE CUTTING TOOLS 36161 | AK8GWW 361611/8"-273/4"2 1/8"4Pipe Tap€51.62
RFQ
MORSE CUTTING TOOLS 36162 | AK8GWX 361621/8"-273/4"2 1/8"4Pipe Tap€51.08
RFQ
MORSE CUTTING TOOLS 36163 | AK8GWY 361631/4"-181 1/16"2 7/16"4Pipe Tap€58.41
RFQ
MORSE CUTTING TOOLS 36164 | AK8GWZ 361643/8"-181 1/16"2 9/16"4Pipe Tap€77.87
RFQ
MORSE CUTTING TOOLS 36166 | AK8GXB 361663/4"-141 3/8"3 1/4"5Pipe Tap€167.03
RFQ
MORSE CUTTING TOOLS 36167 | AK8GXC 361671"-11.51 3/4"3 3/4"5Pipe Tap€245.20
RFQ
MORSE CUTTING TOOLS 36181 | AK8GXH 361811/8"-273/4"2 1/8"4Pipe Tap€51.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 36165 Pipe Tap, ‎1/2-14 Npt Size
€116.84 /unit