MORSE CUTTING TOOLS 35295 | AM6HUG

MORSE CUTTING TOOLS 35295 Spiral Flute, M24 Size, 4 Flute, D8 Modified Bottom

Item: AM6HUG Model: 35295
Limited Availability
€335.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeSemi Bottoming
FinishBlack
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length4 29/32"
Series2091M Series
Thread Length0.911"
Thread LimitD8
Thread SizeM24 x 3

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 34450 | AK8GHJ 34450#4-400.236"1 7/8"H23€42.95
RFQ
MORSE CUTTING TOOLS 34451 | AK8GHK 34451#4-400.236"1 7/8"H33€42.95
RFQ
MORSE CUTTING TOOLS 34453 | AK8GHL 34453#6-320.236"2"H23€33.22
RFQ
MORSE CUTTING TOOLS 34454 | AK8GHM 34454#6-320.236"2"H33€33.22
RFQ
MORSE CUTTING TOOLS 34455 | AK8GHN 34455#6-320.236"2"H53€33.22
RFQ
MORSE CUTTING TOOLS 34456 | AK8GHP 34456#8-320.236"2 1/8"H23€33.22
RFQ
MORSE CUTTING TOOLS 34457 | AK8GHQ 34457#8-320.236"2 1/8"H33€33.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 35295 Spiral Flute, M24 Size, 4 Flute, D8 Modified Bottom
€335.79 /unit