MORSE CUTTING TOOLS 34420 | AK8GGP

MORSE CUTTING TOOLS 34420 Spiral Point Tap, ‎1/4-28 Dia., H3 Plug, 3 Flute, Hss

Item: AK8GGP Model: 34420
Limited Availability
€24.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
FinishBlack
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length2 1/2"
Series2090 Series
Thread Length0.63"
Thread LimitH3
Thread Size1/4"-28

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 34400 | AK8GFW 34400#4-400.31"1 7/8"H22€25.76
RFQ
MORSE CUTTING TOOLS 34401 | AK8GFX 34401#4-400.31"1 7/8"H32€25.76
RFQ
MORSE CUTTING TOOLS 34402 | AK8GFY 34402#4-400.31"1 7/8"H52€25.76
RFQ
MORSE CUTTING TOOLS 34404 | AK8GFZ 34404#6-320.38"2"H22€21.62
RFQ
MORSE CUTTING TOOLS 34405 | AK8GGA 34405#6-320.38"2"H32€21.62
RFQ
MORSE CUTTING TOOLS 34406 | AK8GGB 34406#6-320.38"2"H52€21.62
RFQ
MORSE CUTTING TOOLS 34407 | AK8GGC 34407#8-320.38"2 1/8"H23€21.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 34420 Spiral Point Tap, ‎1/4-28 Dia., H3 Plug, 3 Flute, Hss
€24.35 /unit