MORSE CUTTING TOOLS 34036 | AK8FYT

MORSE CUTTING TOOLS 34036 Spiral Point Tap, ‎10-32 Dia., H3 Plug, 2 Flute, Hss, Bright

Item: AK8FYT Model: 34036
Limited Availability
€12.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
FinishBright
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length2 3/8"
Series2070 Series
Thread Length7/8"
Thread LimitH3
Thread Size#10-32

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 34001 | AK8FYB 34001#0-805/16"1 5/8"H12€28.29
RFQ
MORSE CUTTING TOOLS 34022 | AK8FYC 34022#5-445/8"1 15/16"H22€14.63
RFQ
MORSE CUTTING TOOLS 34023 | AK8FYD 34023#6-3211/16"2"H12€12.10
RFQ
MORSE CUTTING TOOLS 34024 | AK8FYE 34024#6-3211/16"2"H22€10.77
RFQ
MORSE CUTTING TOOLS 34025 | AK8FYF 34025#6-3211/16"2"H32€12.10
RFQ
MORSE CUTTING TOOLS 34026 | AK8FYG 34026#6-4011/16"2"H22€12.10
RFQ
MORSE CUTTING TOOLS 34027 | AK8FYH 34027#8-323/4"2 1/8"H12€12.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 34036 Spiral Point Tap, ‎10-32 Dia., H3 Plug, 2 Flute, Hss, Bright
€12.10 /unit